- 2 15/16 in Shaft Diameter
- 4 3/32 in Inner Diameter
- 2 Bolt
- Heavy Duty
description
- P2U347 Pillow Blocks Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 2-Bolt High Backing Height Pillow Block
- Setscrew Locking
- Clearance Seal
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| I.D. | 4 3/32 in |
| Dynamic Load Rating | 26140 lb |
| No. of Bolts | 2 |
| Inch/Metric | Inch Bore |
| Mounting Bolt Size | 7/8 in |
| Setscrew Torque | 620-680 in/lbs |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.034 cps |
| Housing Height | 8 11/16 in |
| Fixed Expansion | Fixed |
| Locking Collar O.D. | 4 15/16 in |
| Mounting Pad Length | 15 3/8 in |
| Mounting Pad Height | 1 7/8 in |
| Static Load Rating | 17300 lb |
| Base to Centerline Height | 4 9/16 in |
| Coating | Powder Coated |
| Duty Type | Heavy |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Total Expansion Capability | 7/32 in |
| Temperature [Max] | 225 °F |
| Shaft Locking | Single Set Collar |
| Internal Clearance | C3 Standard |
| Mounting Bolt Hole Slot Length | 1 3/8 in |
| Speed [Max] | 3700 rpm |
| Primary Seal | Clearance Seal With Flingers |
| Distance Between Bolt Holes | 12 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Shaft Dia. | 2.9375 in |
| Bearing Type | Ball Bearing |
| Locking Type | Setscrew Locking |
| Retainer Type | Nylon |
| Mounting Pad Width | 4 3/8 in |
| Weight | 44.677 LB |
| EAN or UPC | 662327735357 |

