description
- PB22439E7E7C Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
- End Enclosure
| Vibration Frequency Roller Spin | 0.061 cps |
| Shaft Locking | Single Set Collar |
| Shaft Dia. | 2.4375 in |
| Temperature [Max] | 225 °F |
| Locking Collar O.D. | 3 9/16 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Distance Between Bolt Holes | 7 1/8 in |
| Inch/Metric | Inch Bore |
| Static Load Rating | 53500 lb |
| Mounting Pad Length | 9 1/8 in |
| No. of Bolts | 2 |
| Seal Type | Triple Lip Contact seals |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Internal Clearance | C0 Standard |
| Mounting Pad Width | 2 11/16 in |
| Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 975 rpm |
| Mounting Bolt Size | 5/8 in |
| Retainer Type | Steel |
| Setscrew Torque | 680 in/lbs |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Base to Centerline Height | 2 3/4 in |
| Dynamic Load Rating | 38300 lb |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Buna Triple Lip Seal |
| I.D. | 3 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Locking Type | Setscrew Locking |
| Mounting Pad Height | 1 5/8 in |
| Weight | 18.08 LB |
| EAN or UPC | 662327403706 |
-
Prop 65


