description
- PB224M75E Solid-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 75.00 mm Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Pillow Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Speed [Max] | 1500 rpm |
| Microlock Kit | B448MLK |
| Coating | Powder Coated |
| Mounting Pad Length | 265.1 mm |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Locking Type | Setscrew Locking |
| Dynamic Load Rating | 51100 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Retainer Type | Steel |
| Mounting Pad Height | 57.2 mm |
| Distance Between Bolt Holes | 206.4 mm |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| I.D. | 101.6 mm |
| Static Load Rating | 71500 lb |
| Shaft Dia. | 75 mm |
| Internal Clearance | C0 Standard |
| Mounting Bolt Size | 20 mm |
| Mounting Pad Width | 81 mm |
| Inch/Metric | Metric Bore |
| Vibration Frequency Roller Spin | 0.059 cps |
| Mounting Bolt Hole Slot Length | 27 mm |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Setscrew Torque | 680 in/lbs |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Temperature [Max] | 225 °F |
| No. of Bolts | 2 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Base to Centerline Height | 82.55 mm |
| Weight | 26.66 LB |
| EAN or UPC | 793699738872 |
-
Prop 65


