description
- PKLB6847FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Cast Steel 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Mounting Pad Width | 4 7/8 in |
| Housing Material | Cast Steel |
| Speed Using Grease [Max] | 3000 rpm |
| Bolt Hole Spacing | 2 in |
| Cap Bolt Torque | 160-220 ft-lbs |
| Shaft Dia. | 2.9375 in |
| Mounting Pad Length | 13 in |
| Speed Using Oil [Max] | 3250 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 73500 lb |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Primary Seal | Ler Triple Ring Seal |
| Internal Clearance | C3 Standard |
| Grease Fitting Size | 1/4 NPT |
| Temperature [Max] | 225 °F |
| Mounting Pad Height | 1 5/8 in |
| No. of Bolts | 4 |
| Vibration Frequency Roller Spin | 0.052 cps |
| Fixed Expansion | Fixed-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Coating | Powder Coated |
| Inch/Metric | Inch Bore |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Shaft Locking | Tapered Adapter Mount |
| Dynamic Load Rating | 58500 lb |
| Retainer Type | Steel |
| Base to Centerline Height | 3 3/4 in |
| Mounting Bolt Size | 5/8 in |
| Weight | 54.8 LB |
| EAN or UPC | 662327115845 |
-
Prop 65


