- 1 3/16 in Shaft Diameter
- 1 9/16 in Inner Diameter
- 2 Bolt
- Standard Duty
description
- PL3U219JH18W4 Pillow Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Low Back Pillow Block
- Setscrew Locking
- Clearance Seal
- Special Grease
- C4 Clearance
| Coating | Powder Coated |
| Mounting Pad Length | 6 5/16 in |
| Primary Seal | Steel Clearance Seal |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Inch/Metric | Inch Bore |
| Static Load Rating | 2530 lb |
| Internal Clearance | C4 Increased |
| Duty | Standard-Duty |
| Shaft Dia. | 1.1875 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Height | 3 3/16 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| I.D. | 1 9/16 in |
| Duty Type | Standard |
| Series | 200 |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 4390 lb |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.039 cps |
| Base to Centerline Height | 1 9/16 in |
| Lubrication | Special Grease |
| Bearing Type | Ball Bearing |
| Locking Type | Setscrew Locking |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Mounting Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Distance Between Bolt Holes | 4 5/8 in |
| Mounting Pad Height | 19/32 in |
| Speed [Max] | 8000 rpm |
| Setscrew Torque | 87-92 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Fixed Expansion | Fixed |
| Handle / Housing Material | Cast Iron |
| Shaft Locking | Setscrew |
| Seal Type | Clearance Seals |
| Retainer Type | Steel |
| Temperature [Max] | 300 °F |
| Mounting Pad Width | 1 5/8 in |
| Weight | 2.72 LB |
| EAN or UPC | 793699420289 |

