description
- PLB6831D8 Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- D8 Taconite Sealing System
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C3 Standard |
| Shaft Locking | Tapered Adapter Mount |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 27000 lb |
| Shaft Dia. | 1.9375 in |
| Primary Seal | D8 Taconite Duty Seal |
| Vibration Frequency Inner Ring Defect | 0.181 cps |
| Mounting Bolt Size | 5/8 in |
| Base to Centerline Height | 2 3/4 in |
| Coating | Powder Coated |
| Cap Bolt Torque | 45-50 ft-lbs |
| Static Load Rating | 32500 lb |
| Mounting Pad Height | 15/16 in |
| Inch/Metric | Inch Bore |
| Fixed Expansion | Fixed-Expansion |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 2954 rpm |
| Vibration Frequency Roller Spin | 0.055 cps |
| Vibration Frequency Outer Ring Defect | 0.135 cps |
| Mounting Pad Width | 2 3/4 in |
| Retainer Type | Steel |
| Mounting Pad Length | 9 5/8 in |
| Weight | 19.08 LB |
| EAN or UPC | 662327116613 |
-
Prop 65


