description
- PLB6835D8 Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Cast Iron 2-Bolt Split Pillow Block
- Adapter Mounted
- D8 Taconite Sealing System
| Mounting Pad Width | 3 1/4 in |
| Primary Seal | D8 Taconite Duty Seal |
| Fixed Expansion | Fixed-Expansion |
| Speed [Max] | 2600 rpm |
| Inch/Metric | Inch Bore |
| Mounting Pad Height | 1 in |
| Shaft Locking | Tapered Adapter Mount |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.052 cps |
| Temperature [Max] | 225 °F |
| Retainer Type | Steel |
| Shaft Dia. | 2.1875 in |
| Housing Material | Cast Iron |
| Cap Bolt Torque | 45-50 ft-lbs |
| Mounting Pad Length | 11 in |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Base to Centerline Height | 3 in |
| No. of Bolts | 2 |
| Mounting Bolt Size | 5/8 in |
| Static Load Rating | 46500 lb |
| Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 38000 lb |
| Weight | 27.703 LB |
| EAN or UPC | 662327116682 |
-
Prop 65


