Marathon Electric Motors
254TTFCD16568
15 Hp 60 Hz 1800 rpm Drip Proof Three Phase Severe Duty Motor
Item #119444069
- 15 HP - Three Phase
- 60 Hz - 254T Frame
- 230/460 V
- 1772 rpm
| Mounting Type | Rigid Base |
| NEMA Design | B |
| Shaft Type | T |
| Amps | 37.5/18.8 |
| Motor Orientation | Horizontal |
| IP Rating | IP55 |
| Frame Material | Cast Iron |
| Efficiency | 92.4 |
| HP | 15 |
| Standard | CE, CSA, UL Recognized |
| Speed [Max] | 1772 rpm |
| No. of Poles | 4 |
| Voltage | 230/460 V |
| ODE Bearing Size | 6209 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Electrical Type | Squirrel Cage Inverter Rated |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | H |
| No. of Speeds | 1 |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Starting Type | Line Or Inverter |
| KVA Code | G |
| ODE Bearing Type | Ball |
| No. of Phases | Three |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Resistance Main | 0.61 |
| Frame | 254T |
| DE Bearing Size | 6309 |
| Enclosure | TEFC |
| Power Factor | 82 |
| Hz | 60 |
| Shaft Diameter | 1.626 in |
| Weight | 0.0 LB |
| EAN or UPC | 722856214423 |
