Marathon Electric Motors
254TTGCD6507
15 Hp 60 Hz 3600 rpm Drip Proof Three Phase Explosion Proof Motor
Item #118896679
- 15 HP - Three Phase
- 60 Hz - 254T Frame
- 230/460 V
- 3545 rpm
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| IP Rating | IP54 |
| Frame Material | Cast Iron |
| KVA Code | G |
| ODE Bearing Type | Ball |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6210 |
| No. of Poles | 2 |
| DE Bearing Type | Ball |
| Hz | 60 |
| Service Factor | 1 |
| Insulation Class | F |
| DE Bearing Size | 6309 |
| Duty | Continuous |
| Overload Protector | Thermostat |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 122 °F |
| No. of Speeds | 1 |
| No. of Phases | Three |
| Power Factor | 87 |
| Efficiency | 91 |
| Voltage | 230/460 V |
| Starting Type | Across The Line |
| Enclosure | EPFC |
| Amps | 35.5/17.8 |
| NEMA Design | B |
| Resistance Main | 0.69099999999999995 |
| HP | 15 |
| Standard | UL Listed And CSA Certified |
| Shaft Type | T |
| Shaft Diameter | 1.625 in |
| Electrical Type | Squirrel Cage Induction Run |
| Frame | 254T |
| Speed [Max] | 3545 rpm |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| Weight | 0.0 LB |
| EAN or UPC | 722856213945 |
