Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower

CCYR 1 S

CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower
Item #101087568
  • Sealed
  • Bearing Steel - Crowned Roller
  • 0.313 in ID
  • 1 in Roller Diameter
  • 0.625 in Roller Width
CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sealed
  • Bearing Steel - Crowned Roller
  • 0.313 in ID
  • 1 in Roller Diameter
  • 0.625 in Roller Width

features

  • Yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal
Weight 0.125 LB
EAN or UPC 726166056582
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison