- Yoke Roller
- Needle Bearing Type
- 12 mm ID x 32 mm OD x 15 mm Overall Width
- Straight Roller
- Sealed
| Roller Type | Cylindrical |
| Bearing Type | Caged Needle Rollers |
| Roller Width | 14 mm |
| Series | MCYRR-SX |
| Roller Dia. | 32 mm |
| Overall Width | 15 mm |
| I.D. | 12 mm |
| Enclosure | Sealed |
| Material | Bearing Steel, Black Oxide Finish |
| Inch/Metric | Metric |
| Weight | 0.16 LB |

