McGill
MR 28 SS/MI 22
Cagerol® Sealed Standard Radial Needle Roller Bearing With Inner
Item #101087273
- 1.375 in Inside Diameter - 2.31 in Outside Diameter
- 1.25 in Outer Width
- 52100 Bearing Steel
- Sealed On Both Sides
features
- With separable inner ring
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
| Platform | Cagerol Bearing |
| Number of Rows | 1 |
| Misalignment | No |
| Enclosure | Sealed On Both Sides |
| Inner Width | 1.26 in |
| Static Load Rating | 18100 lb |
| Cage Material | Steel |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Bore Type | Straight |
| Precision Rating | Not Rated |
| Radial Clearance | Normal |
| O.D. | 2.31 in |
| Hole Diameter | 0.094 in |
| Operating Temperature [Min] | -20 °F |
| Standard | ABMA, ISO |
| Shaft Fillet | 0.06 in |
| Static Load Rating (lb) | 18100 |
| Full Complement/Caged | Caged |
| Speed (Max) Grease | 2180 |
| Dynamic Load Rating (lb) | 11200 |
| Bore Size - Inch | 1.375 |
| Speed [Max] - Grease | 2180 rpm |
| Width | 1.56 |
| Housing & Shaft Fillet (in) | 0.06 |
| Duplexing | No |
| Dynamic Load Rating | 11200 lb |
| Outer Width | 1.25 in |
| I.D. | 1.375 in |
| Sealed | Sealed - Both Sides |
| Seal Type | Rubber Lip |
| No. of Rows | Single |
| Operating Temperature [Max] | 250 °F |
| Material | 52100 Bearing Steel |
| Outside Diameter - Inch | 2.3125 |
| Includes Inner Ring | Yes |
| Rolling Element | Needle Roller |
| Series | Standard |
| Hole Type | Lubrication Groove & Hole |
| Weight | 0.76 LB |
| EAN or UPC | 726166103026 |
