McGill
SB22206W33TSSVA
Spherol® Straight Bore Radial Spherical Roller Bearing With Sealed
Item #101088752
- 30 mm Inside Diameter - 62 mm Outside Diameter
- Straight Bore - High Temperature
- 52100 Bearing Steel Material - Sealed On Both Sides
- 0.787 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
- Standard internal clearance
| Number of Rows | 1 |
| Outside Diameter - Metric | 62 |
| Platform | Spherol |
| I.D. | 30 mm |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Full Complement/Caged | Caged |
| Speed (Max) Oil | 8100 |
| Sealed | Sealed - Both Sides |
| Outer Ring Type | Not Split |
| W33 Groove Width | 0.156 |
| Series | 22200 |
| Overall Width (in) | 0.7874 |
| Enclosure | Sealed On Both Sides |
| Speed (Max) Grease | 4050 |
| Static Load Rating (lb) | 10700 |
| Dynamic Load Rating (lb) | 11500 |
| Bore Size - Metric | 30 |
| Dynamic Load Rating | 11500 lb |
| Duplexing | No |
| Precision Rating | P0 | ISO 15-2123 |
| Maximum Operating Temperature | 450 |
| Shaft Shoulder Diameter | 1.438 in |
| Material | 52100 Bearing Steel |
| Housing & Shaft Fillet (in) | 0.039 |
| Housing Shoulder Diameter | 2.188 in |
| Overall Width (mm) | 20 |
| O.D. | 62 mm |
| Angular Misalignment | 2 Degrees |
| Overall Width | 0.787 in, 20 mm |
| Speed [Max] - Grease | 4050 rpm |
| Radial Clearance | Normal |
| Misalignment | 2 Degrees |
| Speed [Max] - Oil | 8100 rpm |
| Hole Type | Lubrication Groove & Hole |
| Finish | Uncoated |
| No. of Rows | Single |
| Rolling Element | Spherical Roller |
| Operating Temperature [Max] | 450 °F |
| Bore Type | Straight |
| Static Load Rating | 10700 lb |
| Groove Width | 0.156 |
| Operating Temperature [Min] | -30 °F |
| Shaft Fillet | 0.039 in |
| Cage Material | Steel |
| Seal Type | High Temperature |
| Weight | 0.64 LB |
| EAN or UPC | 726166101473 |
