features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- Stock sprockets supplied with ground faces to fit the Morse torque limiter
- Torque limiter bushing must be purchased separately
| O.D. | 5.38 in, 136.65 mm |
| Series | 350 |
| Bore Size (in) | 1.941 in |
| Weight | 1.3 LB |
| EAN or UPC | 662288949299 |

