- Morse™ Torque Limiter Model 500A Torque Limiter
- 1 3/16" Bore
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip.
- Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
| Bore Shape | Straight |
| Type | Torque Overload Devices |
| Torque Capacity [Min] | 35 lb-ft |
| Detection Method | Friction Pad |
| Torque [Max] | 210.8 Nm |
| Torque Capacity [Max] | 155 lb-ft |
| Bore Size [Max] | 1.188 in |
| Reset Type | Automatic |
| O.D. | 5 in, 127 mm |
| Torque [Min] | 47.6 Nm |
| Bore with Key & Setscrew [Max] | 1.75 in |
| Trip Torque [Min] | 35 |
| Series | 500A |
| Bore Size [Min] | 1.188 in |
| Total Length | 3 in, 76.2 mm |
| RPM [Max] | 1000 |
| Bore Size (in) | 1.188 in |
| Sprocket Bore Dia. | 2.878/2.88 |
| Recovery Style | Automatic |
| Weight | 7.47 LB |
| EAN or UPC | 662288479024 |

