- Flexible Elements Series
- 2068 Coupling Size
| Misalignment Capacity | 1/3° |
| Unitization | Fully Unitized |
| Series | Flexible Elements |
| Bolt Hole Diameter | 0.73 in |
| Coupling Size | 2068 |
| Bushing I.D. | 0.73 in |
| No. of Bolt Holes | 8 |
| Volume | 1.983 CDM |
| Disc Pack Material | Stainless Steel |
| Bolt Circle Dia. | 8.1 in |
| Disc Pack Profile | Scalloped |
| Weight | 3.04 LB |
| EAN or UPC | 782934735769 |

