- Flexible Elements Series
- 2888 Coupling Size
| Series | Flexible Elements |
| Bolt Hole Diameter | 1.08 in |
| Coupling Size | 2888 |
| Bushing I.D. | 1.08 in |
| Unitization | Fully Unitized |
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Scalloped |
| Bolt Circle Dia. | 11.3 in |
| Volume | 5.531 CDM |
| Misalignment Capacity | 1/3° |
| No. of Bolt Holes | 8 |
| Weight | 10.11 LB |
| EAN or UPC | 782934738500 |

