- Flexible Elements Series
- 1300 Coupling Size
| Coupling Size | 1300 |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 2.44 in |
| Disc I.D. | 21.38 in |
| Series | Flexible Elements |
| No. of Bolt Holes | 8 |
| Unitization | Not Unitized |
| Disc Pack Profile | Round |
| Hole Spacing | Uniform |
| Volume | 0.283 Hectoliter |
| Weight | 2.345 LB |
| EAN or UPC | 698210195205 |

