Rexnord Corp.
425SR52TPACK HHS
Stainless Steel 425 Flexible Elements Series Disc Pack
Item #102128610
- Flexible Elements Series
- 425 Coupling Size
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Scalloped |
| Disc I.D. | 6.765 in |
| Unitization | Semi-Unitized |
| No. of Bolt Holes | 8 |
| Series | Flexible Elements |
| Coupling Size | 425 |
| Bolt Hole Diameter | 0.9 in |
| Volume | 0.283 Hectoliter |
| Weight | 5.2 LB |
| EAN or UPC | 793699721904 |
