- 60 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Center Rolls Shell Length | 21 in |
| Length of Idler Belt Width | 71.5 in |
| Series | Rex Classic |
| Material | Steel |
| Bolt Spacing Center to Center | 9 in |
| Belt Width | 60 in |
| Idler Type | Equal Trougher |
| Bolt Spacing Center to Center [Max] | 10.75 in |
| Trough Angle [Nom] | 35 ° |
| Lubricant Type | Factory Sealed |
| Roller Dia. | 6 in |
| Bolt Spacing Center to Center [Min] | 6.38 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Mounting Pad Thickness | 0.38 in |
| Volume | 0.377 m3 |
| Weight | 130.0 LB |
| EAN or UPC | 793699642810 |
-
Prop 65


