- 2 1/4" ID x 2 7/16" OD x 1 1/8" Long
- Duralon® Bushing
| Groove Type | No Groove |
| Has Flange | No |
| O.D. [Max] | 2.439 in |
| Bore Type | Round Bore |
| I.D. | 2 1/4 in |
| Series | Duralon |
| Length | 1 1/8 in |
| O.D. | 2.4375 in |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | -65 °F |
| Length [Min] | 1.105 in |
| Material | Duralon® |
| Bearing Type | Composite Bearing |
| O.D. [Min] | 2.438 in |
| Static Load Rating [Max] | 191696.51 psi |
| Weight | 0.054 LB |
| EAN or UPC | 793699235203 |
-
Prop 65


