Rexnord Corp.
7300035TM
Urethane (Orange) E30 Close Coupled Elastomeric Element
Item #101971536
-
Prop 65
- Close Coupling Style
- E30 Coupling Size
| Cap Screws | Standard Imperial |
| Major Dia. of Coupling | 8.25 in, 210 mm |
| Coupling Style | Close Coupled |
| Volume | 4.195 CDM |
| Coupling Type | Elastomeric |
| Element Material | Urethane (Orange) |
| Continuous Torque [Max] | 412 Nm, 3650 lb-in |
| Speed [Max] | 5800 rpm |
| Coupling Size | E30 |
| Shoe Coating | Standard Coating |
| Weight | 5.33 LB |
| EAN or UPC | 793699378665 |
-
Prop 65

