Rexnord Corp.
810664SS DISC PK
Stainless Steel 200 Flexible Elements Series Disc Pack
Item #101468330
-
Prop 65
- Flexible Elements Series
- 200 Coupling Size
| Disc Pack Material | Stainless Steel |
| Unitization | Not Unitized |
| No. of Bolt Holes | 6 |
| Coupling Size | 200 |
| Disc I.D. | 3.34 in |
| Hole Spacing | Uniform |
| Series | Flexible Elements |
| Disc Pack Profile | Round |
| Bolt Hole Diameter | 0.33 in |
| Weight | 0.5 LB |
| EAN or UPC | 698210008918 |
-
Prop 65

