- MatTop Chain
- 1000 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 16.732 in Module Width
| High Temperatures | No |
| Pin Material | Polypropylene |
| Series | Straight Running |
| Surface Type | Solid Top |
| Straight or Side-Flex | Straight Running |
| Module Width | 16.732 in |
| No. of Positrack | 2 |
| Chain Series | 1000 |
| Chain Pitch | 1 in, 25.4 mm |
| Type | Straight Running, Solid Top |
| Material | Acetal |
| Chain Number | 1000FT |
| Positrack Location | Either |
| Low Friction | No |
| Rod Material | Polypropylene |
| Curve Retention | Straight |
| Chain Material | XLG |
| Lubrication | Internal |
| Chain Width | 16.73 in, 425 mm |
| Color | Green |
| Chain Strength | 1508 lbs/ft, 22000 Nm |
| Weight | 1.858 LB |
| EAN or UPC | 793699950397 |
-
Prop 65


