Rexnord Corp.
910523SS DISC PK
Stainless Steel 75 Flexible Elements Series Disc Pack
Item #101468229
- Flexible Elements Series
- 75 Coupling Size
| Disc Pack Profile | Round |
| Coupling Size | 75 |
| Unitization | Not Unitized |
| Series | Flexible Elements |
| Disc I.D. | 1.55 in |
| Bolt Hole Diameter | 0.2 in |
| Disc Pack Material | Stainless Steel |
| No. of Bolt Holes | 4 |
| Hole Spacing | Uniform |
| Volume | 9 in3 |
| Weight | 0.047 LB |
| EAN or UPC | 698210048402 |
