Rexnord Corp.
920357TOM DISC PK
Tomaloy 263 Flexible Elements Series Disc Pack
Item #101466931
-
Prop 65
- Flexible Elements Series
- 263 Coupling Size
| Unitization | Not Unitized |
| Coupling Size | 263 |
| No. of Bolt Holes | 8 |
| Disc Pack Material | Tomaloy |
| Series | Flexible Elements |
| Disc I.D. | 4.38 in |
| Bolt Hole Diameter | 0.47 in |
| Hole Spacing | 4 Pairs of 2 |
| Disc Pack Profile | Round |
| Weight | 1.44 LB |
| EAN or UPC | 698210010409 |
-
Prop 65

