| Auxiliary Seals | 2 Open Caps Cast Iron |
| Threaded Cover Kit | TC12Y |
| Static Load Rating | 159300 lb |
| Distance Between Bolt Holes [Min] | 14 1/2 in |
| Mounting Pad Height | 2 1/16 in |
| Seal Kit | ZS12Y |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Locknut O.D. | 6 1/16 in |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/4 NPT |
| Retainer Type | Engineered Polymer |
| Mounting Bolt Size | 7/8 in |
| Mounting Pad Length | 18.375 in |
| Volume | 0.304 Hectoliter |
| Size Code | 12 |
| Radial Dynamic Load Capacity | 149500 lb |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 4.4375 in |
| Mounting Pad Width | 5 1/8 in |
| Distance Between Bolt Holes [Max] | 16 in |
| Bearing Type | Spherical Roller |
| Housing Coating | Powder Coated |
| Bolt Hole Spacing | 3 1/4 in |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Housing Material | Cast Iron |
| Shaft Locking | Shurlok Tapered Adapter |
| Mounting Bolt Hole Slot Length | 1 3/4 in |
| Primary Seal | Steel Clearance Seal |
| Inch/Metric | Inch Bore |
| Mounted Clearance | C3 Standard |
| Microlock Kit | ML4 |
| Setscrew Torque | 290-325 in-lbs |
| Bore Length | 10 3/16 in |
| RPM [Max] | 1850 rpm |
| Lubrication Type | Exxon Ronex MP Std |
| Base to Centerline Height | 6 in |
| Weight | 176.0 LB |
| EAN or UPC | 793699992366 |
-
Prop 65


