- Close Coupling Style
- E120 Coupling Size
| Coupling Size | E120 |
| Cap Screws | Standard Imperial |
| Coupling Style | Close Coupled |
| Speed [Max] | 1800 rpm |
| Major Dia. of Coupling | 25 in, 635 mm |
| Coupling Type | Elastomeric |
| Element Material | Heavy Duty Yellow |
| Shoe Coating | Standard Coating |
| Volume | 0.908 Hectoliter |
| Continuous Torque [Max] | 24022 Nm, 212625 lb-in |
| Weight | 102.17 LB |
| EAN or UPC | 793699496246 |

