Rexnord Corp.
MBR320782
Cast Iron Spherical Roller Eccentric Locking Collar 2 7/16 in Shaft Dia Cartridge Block
Item #100739117
-
Prop 65
- Cast Iron Housing Material
- Spherical Roller Bearing
- Eccentric Locking Collar Shaft
| Volume | 0.796 GLL |
| Series | 3000 |
| Duty | Heavy-Duty |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Flange Type | 4-Bolt Flange |
| Static Load Rating | 53500 lb |
| Relubricatable | Yes |
| Size Code | 8 |
| Bore Dia. [Max] | 3 15/16 in |
| Shape | Round |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Housing Material | Cast Iron |
| Shaft Locking | Eccentric Locking Collar |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Design | Non-Expansion |
| RPM [Max] | 2000 rpm |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Mounted Clearance | C3 Standard |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Shaft Dia. | 2.4375 in |
| Threaded Cover Kit | TC8 |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Radial Dynamic Load Capacity | 43240 lb |
| Bearing Type | Spherical Roller |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 NPT |
| Bearing Housing | Flg Cart 4 Blt Rnd RB |
| Weight | 14.8 LB |
| EAN or UPC | 698210916619 |
-
Prop 65

