Rexnord Corp.
MBR520840
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101777588
-
Prop 65
- Spherical Roller Bearing Cartridge Unit
- 2 1/2 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Flange Type | 4-Bolt Piloted Flange |
| Bore Dia. [Max] | 7 in |
| Housing Coating | Powder Coated |
| Shaft Dia. | 2 1/2 in |
| Retainer Type | Engineered Polymer |
| Relubricatable | Yes |
| Lubrication Type | Preservative Only - No Grease |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Design | Non-Expansion |
| Special Features | No Lubrication in Unit |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Housing Construction | 1 Piece |
| Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Style | 4-Bolt Piloted Flange |
| Special Lube Percent | 0% Fill |
| Bore Dia. [Min] | 1 7/16 in |
| Lubrication | Relubricatable |
| Length Through Bore | 4.875 in |
| Shape | Round |
| Shaft Locking | Double Set Collar |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Flange Thickness | 3/4 in |
| Housing Length | 8 3/4 in |
| Series | 5000 |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Size Code | 9 |
| Misalignment Range | ±1 1/2° |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Bolt Hole Spacing | 5 19/64 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Static Load Rating | 71500 lb |
| Radial Dynamic Load Capacity | 57750 lb |
| Bolt Circle Dia. | 7 1/2 in |
| End Type | Open End |
| Bearing Type | Spherical Roller |
| RPM [Max] | 1700 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Weight | 26.1 LB |
| EAN or UPC | 698210009984 |
-
Prop 65

