Rexnord Corp.
MF5415
Cast Iron 4 15/16 in Shaft Dia Double Set Collar Spherical Roller Flange Block
Item #101518173
-
Prop 65
- Cast Iron Housing Material
- Double Set Collar Shaft Locking
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Style | 6-Bolt Flange |
| Bolt Hole Spacing | 7 in |
| Size Code | 13 |
| Bearing Housing | Flg Blk 6 Blt Rnd Type ZF |
| Lubricant Type | Exxon Ronex MP |
| End Type | Open End |
| Vibration Frequency Roller Spin | 0.0515 cps |
| Housing Diameter | 11 3/16 in |
| Locking Collar O.D. | 7 1/16 in |
| Distance Between Bolt Holes | 7 in |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Circle Dia. | 14 in |
| Temperature [Max] | 225 °F |
| Bolt Circle Radius | 7 in |
| Seal Kit | MS13 |
| Mounted Clearance | C3 Standard |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller |
| Housing Construction | One Piece |
| Flange Thickness | 1 1/2 in |
| Shaft Dia. | 4.9375 in |
| Lubrication | Relubricatable |
| Lubrication Type | Exxon Ronex MP Std |
| Bolt Size | 1 1/8 in |
| Flange Type | 6-Bolt Flange |
| RPM [Max] | 1000 rpm |
| Retainer Type | Engineered Polymer |
| Microlock Kit | ML4 |
| Bore Range [Min] | 1.4375 in |
| Bore Range [Max] | 5 in |
| Static Load Rating | 241900 lb |
| Housing Coating | Powder Coated |
| Threaded Cover Kit | TC13 |
| Bearing Design | Non-Expansion |
| Bore Length | 7 7/8 in |
| Shaft Locking | Double Set Collar |
| Mounted Unit Duty | Heavy Duty |
| Mounting Pad Height | 1 1/2 in |
| Misalignment Range | ±1 1/2° |
| Shape | Round |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Series | 5000 |
| Vibration Frequency Outer Ring Defect | 0.1270 cps |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Setscrew Torque | 1350 in-lbs |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Mounting Bolt Size | 1 1/8 in |
| Collar O.D. | 7 1/16 in |
| Set Screw Torque | 1350 in lb |
| Length Through Bore | 7.875 in |
| Grease Fitting Size | 1/4 NPT |
| Housing Length | 16 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.1730 cps |
| Radial Dynamic Load Capacity | 191500 lb |
| Weight | 159.0 LB |
| EAN or UPC | 698210702090 |
-
Prop 65

