Rexnord Corp.
MF9207B
Cast Iron 2 7/16 in Shaft Dia Tapered Adapter Mount Spherical Roller Flange Block
Item #101474989
-
Prop 65
- Cast Iron Housing Material
- Tapered Adapter Mount Shaft Locking
| Shaft Locking | Tapered Adapter Mount |
| Grease Fitting Size | 1/8 NPT |
| Mounted Clearance | C3 Standard |
| Bearing Design | Non-Expansion |
| Radial Dynamic Load Capacity | 57750 lb |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Volume | 1.697 GLL |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Size Code | 9 |
| Inch/Metric | Inch |
| Shaft Dia. | 2.4375 in |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller |
| Bore Range [Min] | 1.9375 in |
| Bore Range [Max] | 4.4375 in |
| Bearing Housing | Flg Blk 4 Blt SQ Type ZF |
| Auxiliary Seals | 1 Closed Cap Cast Iron |
| Seal Type | Spring Loaded Heavy Contact Seals |
| RPM [Max] | 1700 rpm |
| Static Load Rating | 71500 lb |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Housing Coating | Powder Coated |
| Flange Type | 4-Bolt Flange |
| Series | 9000 |
| Shape | Square |
| Threaded Cover Kit | TC9 |
| Mounted Unit Duty | Heavy Duty |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Retainer Type | Engineered Polymer |
| Weight | 26.6 LB |
| EAN or UPC | 698210943998 |
-
Prop 65

