- 8 in Chain Pitch
- Steel Material
| Rated Working Load | 20500 lb/ft |
| Material | Steel |
| Chain Pitch | 8 in |
| Sidebar Height | 2 in |
| Overall Width | 14.6 in |
| Sidebar Thickness | 0.5 in |
| Weight | 18.843 LB |
| EAN or UPC | 793699082418 |
| Rated Working Load | 20500 lb/ft |
| Material | Steel |
| Chain Pitch | 8 in |
| Sidebar Height | 2 in |
| Overall Width | 14.6 in |
| Sidebar Thickness | 0.5 in |
| Weight | 18.843 LB |
| EAN or UPC | 793699082418 |