- 3 15/16" Shaft
- 2 1/16" Slot Width
- 8 5/8" Between Frames
- Cast Iron
- Clearance Seals
| Static Load Rating | 137000 lb |
| Vibration Frequency Inner Ring Defect | 0.1717 cps |
| Size Code | 11 |
| Lubrication | Relubricatable |
| Overall Length | 12.125 in |
| Lubrication Type | Exxon Ronex MP Std |
| Radial Dynamic Load Capacity | 130970 lb |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Overall Height [Min] | 9.4375 in |
| Vibration Frequency Outer Ring Defect | 0.1283 cps |
| Locking Device | Double Setscrew Locking Collars |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 4 in |
| Retainer Type | Engineered Polymer |
| Shaft Locking | Double Set Collar |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Vibration Frequency Fundamental Train | 0.0071 cps |
| Overall Height | 9.4375 in |
| Primary Seal | Steel Clearance Seal |
| Screw Diameter | 2 1/8 in |
| Shank Height | 5 3/8 in |
| Between Frame Width | 8 5/8 in |
| Slot Width | 2.0625 in |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.0548 cps |
| Overall Width | 6 1/4 in |
| Length Through Bore | 6.125 in |
| Seal Type | Clearance Seals |
| Slot Length | N/A |
| Bearing Type | Spherical Roller |
| Weight | 71.0 LB |
| EAN or UPC | 698210713331 |
-
Prop 65


