Rexnord Corp.
ZT125407Y41
Cast Iron 4 7/16 in Shaft Dia Double Set Collar Spherical Roller Take-Up Block
Item #101161190
-
Prop 65
- Spherical Roller Bearing
- Double Set Collar Shaft Locking
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Grease Fitting Size | 1/4 NPT |
| Slot Width | 2.0625 in |
| Special Features | Dow Molykote 41 Grease |
| Mounted Clearance | C3 Standard |
| Volume | 0.155 Hectoliter |
| Vibration Frequency Outer Ring Defect | 0.1433 cps |
| Radial Dynamic Load Capacity | 149500 lb |
| Bearing Type | Spherical Roller |
| Housing Coating | Powder Coated |
| Bearing Housing | TU Blk Center Pull RB |
| Seal Type | Clearance Seals |
| RPM [Max] | 1850 rpm |
| Shaft Locking | Double Set Collar |
| Threaded Cover Kit | TC12Y |
| Overall Height | 10.375 in |
| Vibration Frequency Roller Spin | 0.0568 cps |
| Static Load Rating | 159300 lb |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Slot Length | N/A |
| Lubrication | Relubricatable |
| Housing Width | 4 1/4 in |
| Size Code | 12 |
| Shank Height | 6 3/8 in |
| Housing Material | Cast Iron |
| Lubrication Type | Dow Corning DC41 HT |
| Locking Device | Double Setscrew Locking Collars |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Inner Ring Defect | 0.1901 cps |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 4 7/16 in |
| Overall Length | 13.4375 in |
| Overall Width | 6 1/4 in |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Between Frame Width | 9 1/2 in |
| Primary Seal | Steel Clearance Seal |
| Weight | 91.0 LB |
| EAN or UPC | 698210894290 |
-
Prop 65

