Rollway Bearing Co.
60022RSC3EMQ
6000 Series Sealed Straight Bore Radial Ball Bearing
Item #114808619
- Radial Bearing
- 15 mm Inside Diameter - 32 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
| Dynamic Load Rating | 5.6 kN, 1259 lbf |
| Series | 6000 |
| Cage Material | Steel |
| Bearing Type | Radial |
| Overall Width | 9 mm |
| Speed [Max] - Grease | 24000 rpm |
| Seal Type | Rubber Lip |
| Bore Type | Straight |
| Internal Clearance | C3 |
| Speed (Max) Grease | 24000 rpm |
| Material | 52100 Bearing Steel |
| Misalignment | No |
| Caged | Yes |
| I.D. | 15 mm |
| O.D. | 32 mm |
| Enclosure | Sealed - Both Sides |
| Duplexing | No |
| Inch/Metric | Inch |
| No. of Rows | 1 |
| Rolling Element | Ball |
| Static Load Rating | 2.8 Kn, 636 lbs |
| Weight | 0.065 LB |
| EAN or UPC | 637410096790 |
