- Set Screw Locking Type
- 1.688 in Overall Width
- Standard Duty Series
features
- ER style bearing with high phosphorous electroless nickel plated 52100 steel and corrosion resistant snap ring for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Measure Units | Inch |
| Seal Type | Triple Lip Contact |
| Outer Race Width (in) | 0.938 |
| Centerline to Front Face (in) | 1 |
| Inner Ring O.D. | 1.859 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Radial Dynamic Load Capacity | 5782 lb |
| Bearing Design | Non-Expansion |
| Inner Race Length (in) | 1.688 |
| Locking Type | Set Screws |
| End Cap | No |
| I.D. | 1.4375 in |
| Outer Race OD | 2.835 in |
| Bearing Insert Coating | Phosphorus Nickel |
| Overall Width | 1.688 in |
| Outer Race Width | 0.938 in |
| Misalignment Type | Static Only |
| Centerline to Front Face | 1 in |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Bore Size | 1.438 in |
| O.D. | 72 mm |
| Retainer Type | Land Riding |
| Series | ERX-PN |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Radius | 0.04 |
| Bore Type | Round Bore |
| Platform | PN Gold |
| Speed [Max] | 2000 rpm |
| Inner Ring OD (in) | 1.859 |
| Expansion | No |
| Outer Race O.D. | 2.835 in |
| O.D. Type | Cylindrical w/ Snap Ring |
| Bore Shape | Straight |
| Locking Device | Double Setscrew Locking Collar |
| Outer Race OD (in) | 2.835 |
| Cage Material | Brass |
| Inner Race Length | 1.688 in |
| Duty Series | Standard |
| Internal Clearance | Standard |
| Outer Ring Land Profile | Tapered |
| Bore Size - Inch | 1.438 |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Maximum Operating Temperature | 220 |
| Radial Static Load Capacity (lb) | 3493 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Width (in) | 1.688 |
| Operating Temperature [Max] | 220 °F |
| Weight | 1.37 LB |
| EAN or UPC | 662461339749 |

