- Felt Labyrinth Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Reduced Maintenance - Lubed for Life
| Housing Base | Solid |
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Measure Units | Inch |
| Centerline to Front Face (in) | 0.813 |
| Relubricatable | No |
| Bore Size - Inch | 1 |
| Bolt Center-to-Center Length (in) | 2 |
| Replaceable Insert | Yes |
| Expansion | No |
| Retainer Type | Land Riding Retainer |
| Bearing Insert Coating | Black Oxide Coated |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Duty Series | Standard |
| Outer Ring Land Profile | Tapered Lands |
| Thread Size | 3/8-16 |
| Insert No. | 2-1 RM |
| Platform | Gold Line Ball Bearing |
| Maximum Operating Temperature | 220 |
| Housing Material | Cast Iron |
| Base Width (in) | 3 |
| Thread Depth (in) | 0.5 |
| Housing Construction | One Piece |
| Base to Center Height (in) | 1.438 |
| Inner Ring OD (in) | 1.375 |
| End Cap | No |
| Seal Type | Felt Labyrinth Seal |
| Shaft Height (in) | 1.4375 |
| Brand. | Sealmaster |
| Weight | 2.0 LB |
| EAN or UPC | 662461332436 |

