TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
2.96 in
Bushing Bore Range [Max]
1/2 in
Bushing Type
QD
Bushing Series
JA
Belt Pitch
5 mm
Material
Cast Iron
Pitch Dia.
3.008 in
Bore Type
QD Bushed
Hub Length
0.56 in
Hub Location
0.72 in
Outside Dia.
2.96 in
Belt Width
25 mm
No. of Teeth
48
Bushing Bore Range [Min]
1 1/4 in
Weight
1.2 LB
EAN or UPC
698672585149
We're here for you
with Service Centers across the country - We have your back