TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Belt Width
12 mm
Pitch Dia.
4.812 in
Hub Length
0.75 in
Bushing Series
SDS
No. of Teeth
48
Bushing Bore Range [Min]
1 15/16 in
Bushing Bore Range [Max]
1/2 in
Bushing Type
QD
Material
Cast Iron
Hub Location
0.08 in
Outside Dia.
4.76 in
Belt Pitch
8 mm
Bore Type
QD Bushed
O.D.
4.76 in
Weight
2.6 LB
EAN or UPC
698672581943
We're here for you
with Service Centers across the country - We have your back