TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
No. of Teeth
60
Number of Hubs
1
Pitch Dia.
10.527 in
Hub Dia.
6.5 in
Material
Cast Iron
Outside Dia.
10.42 in
Bushing Series
E
Bore Type
QD Bushed
Hub Length
1.63 in
Belt Width
20 mm
Bushing Type
QD
Bushing Bore Range [Min]
3 1/2 in
O.D.
10.42 in
Hub Projection Inside
0.406 in
Belt Pitch
14 mm
Bushing Bore Range [Max]
7/8 in
Weight
25.0 LB
EAN or UPC
698672594103
We're here for you
with Service Centers across the country - We have your back