TB Wood’s QT Power Chain® synchronous belt drives are constructed with materials of the highest quality and strength. Extensive development performed by research & development has resulted in the homogeneous integration of all components, the cohesive bond of which imparts superior torque capacity giving QT Power Chain® drives the ability to exceed the performance of existing belt drives and compete with chain and other mechanical systems.
Hub Dia.
6.5 in
Bushing Type
QD
Outside Dia.
12.52 in
O.D.
12.52 in
Bushing Series
E
Belt Pitch
14 mm
Bushing Bore Range [Max]
7/8 in
Bore Type
QD Bushed
Belt Width
20 mm
Bushing Bore Range [Min]
3 1/2 in
Number of Hubs
2
Pitch Dia.
12.632 in
Hub Length
1.63 in
Material
Cast Iron
Hub Projection Inside
0.406 in
No. of Teeth
72
Weight
24.0 LB
EAN or UPC
698672594257
We're here for you
with Service Centers across the country - We have your back