- 3/4" Shaft Dia
- Nitrile Buna N Seal w/Steel Case
features
- Double-acting seal
| Outside Dia. | 1.11 in |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Type | Open |
| Shaft Dia. | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 662486903437 |
| Outside Dia. | 1.11 in |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Type | Open |
| Shaft Dia. | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 662486903437 |