- Concentrated power cleaner and degreaser
- Portable, no-spill, 10 fl. oz. cartridge
- Metering system provides worry-free dilution delivery
description
- Concentrated power cleaner and degreaser in a portable, no-spill, 10 fl. oz. cartridge. Our integrated metering system in each cartridge provides worry-free dilution delivery.
applications
- USES: High-powered performance.
- Non-corrosive, safe on a variety of surfaces.
- Specifically formulated to: Dissolve grease, oil, grime and dirt.
- Remove: Ink, crayon, marker, Adhesive stickers, Heel marks.
- Light pleasant scent.
features
- Effectively removes adhesives, oils, grease, baked-on oven soils, dirt and grime
- Uses the TruShot 2.0™mobile trigger dispenser
| Odor | Fruity Floral |
| Application | USES: High-powered performance., Non-corrosive, safe on a variety of surfaces., Specifically formulated to: Dissolve grease, oil, grime and dirt., Remove: Ink, crayon, marker, Adhesive stickers, Heel marks., Light pleasant scent. |
| Color | Colorless |
| Container Size | 10 fl oz |
| Weight | 0.903 LB |
| EAN or UPC | 25700005476 |

