| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 2.36e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 400 mm |
| I.D. | 220 mm |
| Dynamic Load Rating | 1.84e+006 N |
| Weight | 136.0 LB |
| EAN or UPC | 4047643248181 |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 2.36e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 400 mm |
| I.D. | 220 mm |
| Dynamic Load Rating | 1.84e+006 N |
| Weight | 136.0 LB |
| EAN or UPC | 4047643248181 |