- Radial, Self-Aligning Bearing Type
- 360 mm Inner Diameter
- 600 mm Outer Diameter
- 243 mm Width
| Bearing Type | Radial, Self-Aligning |
| I.D. | 360 mm |
| Static Load Rating [Max] | 9.1e+006 N |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 5.6e+006 N |
| Corner Radius [Min] | 5 mm |
| O.D. | 600 mm |
| Inch/Metric | Metric |
| Weight | 602.738 LB |
| EAN or UPC | 4047643167635 |

