- Thrust Bearing Type
- 180 mm Inner Diameter
- 360 mm Outer Diameter
- 109 mm Width
| Static Load Rating [Max] | 6.8e+006 N |
| Dynamic Load Rating | 2.08e+006 N |
| I.D. | 180 mm |
| Bearing Type | Thrust |
| O.D. | 360 mm |
| Inch/Metric | Metric |
| Weight | 101.164 LB |
| EAN or UPC | 4012802190632 |

