Skip to content Skip to navigation menu
FAG3206-BD-XL-2Z-TVH-C3

3206-BD-XL-2Z-TVH-C3

Angular Contact Ball Bearing
Item #110879734
  • Angular Contact Bearing Type
  • 30 mm Inner Diameter
  • 62 mm Outer Diameter
  • 23.8 mm Width
FAG3206-BD-XL-2Z-TVH-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 30 mm Inner Diameter
  • 62 mm Outer Diameter
  • 23.8 mm Width
Bearing Type Angular Contact
Radial Internal Clearance C3
I.D. 30 mm
Dynamic Load Rating 31000 N
Snap Ring No Snap Ring
Cone Corner Radius 1 mm
Limiting Speed - Oil 9000 rpm
Width 23.800 mm
Inch/Metric Metric
Static Load Rating [Max] 22200 N
Corner Radius [Min] 1 mm
O.D. 62 mm
Weight 0.63 LB
EAN or UPC 4012802474572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison