- Angular Contact Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 33.3 mm Width
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 5300 rpm |
| Static Load Rating [Max] | 51000 N |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 61000 N |
| Width | 33.300 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.5 mm |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 100 mm |
| I.D. | 55 mm |
| Bearing Type | Angular Contact |
| Weight | 2.05 LB |
| EAN or UPC | 4012802405286 |

