- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 31 mm Width
| I.D. | 35 mm |
| Limiting Speed - Oil | 6900 rpm |
| Static Load Rating [Max] | 40500 N |
| Corner Radius [Min] | 1.5 mm |
| Dynamic Load Rating | 58000 N |
| Width | 31.000 mm |
| Inch/Metric | Metric |
| O.D. | 80 mm |
| Bearing Type | Deep Groove |
| Weight | 1.671 LB |
| EAN or UPC | 4026677966032 |

